Shop All Inline Duct Fans
Mvp Master Ram Series
10" Prime Evo Ec Mixed Flow Inline 120V
Mfr # 10" PRIME EVO EC
Zoro # G2711172
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 10"
- Voltage 120V
- CFM @ 0.000-In. SP 1250
- Number of Speeds Variable
- Length 8.47"
Product Information
- Brand Mvp Master Ram Series
- MFR # 10" PRIME EVO EC
- Zoro # G2711172
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 10" |
Length | 8.47" |
Width | 10.35" Dia. |
Flange Width | 0.99"/0.99" |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 1250 |
Number of Speeds | Variable |
Phase | Single |
Speed Control | 0-10V EC Speed Controller |
Bearing Type | Maint. Free Sealed Ball Bearing |
Max. Inlet Temp. | 60 Degrees C/140 Degrees F |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Motor Enclosure | IP30 |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
For Use With | Air Movement |
Hertz | 60Hz |
Mounting Positions | All Angles |
Max Amps | 3.3A |
Inlet/Outlet | 9.8"/9.8" |
Max Watts | 307W |
Mounting Bracket | Included |
CFM @ 1.90-In. SP | 840 |
Description
Fits Duct Dia.: 10", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 3.30A, Flange Width: 0.99" and 0.99", Voltage: 120V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 840 cfm @1.91 in. Wg, 5/ 1250 cfm @ 0.0 in. Wg, Max Watts: 307W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 307W/3.30A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3754 rpm, 5/ 3870 rpm, Inlet/Outlet Dia.: 9.80"/9.80", Housing Dia.: 13.28", Length: 8.47", Max. Inlet Temp: 60 C/ 140 F, Speed Control: 0-10V EC Fan Speed Controller, Motor Enclosure: IP 30, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND Pvc4 16 Watt, 4" Pvc Inline (PVC4)
- AMERI-VENT Appliance Connector, 3" Dia., 6" L (3FCAC)
- LIBERTY PUMPS Quicktree Kit (QT680-10)
- KOCH FILTER Filter Pad, Poly, Dual-Den, Tac, 24"x2"4"x2" (570-024-024)
- MVP MASTER RAM SERIES 10" Ho Classic Inline Fan 120V (10" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (KIT-TD150)
- Mvp Master Ram Series Inline Duct Fans