Shop All Backdraft Roof Dampers
Mvp Master Ram Series
10" Back Draught Damper
Mfr # 10" BACK DAMPER
Zoro # G2711120
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal
- Length 5.1"
- For Use With Can be Mounted Vertical or Horizontal
- Width 10" Dia.
- Fits Duct Dia. 10"
Product Information
- Brand Mvp Master Ram Series
- MFR # 10" BACK DAMPER
- Zoro # G2711120
- Country of Origin Germany
- Category Backdraft Roof Dampers
Dimensions
Length | 5.1" |
Width | 10" Dia. |
Fits Duct Dia. | 10" |
Details
Material | Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal |
For Use With | Can be Mounted Vertical or Horizontal |
Description
Fits Duct Dia.: 10", Galvanized Sheet Steel Housing, Sprin Loaded Aluminium Flaps w/Rubber Seal, Can be Mounted Horizontal or Vertical, Width: 10", Length: 5.1", Weight: 2.0lbs.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- AIR KING 20" Wall Mount Fan (9020)
- XPOWER 1/3 HP, 1200 CFM, 2.5A, Variable Speed, 8 Inch. Industrial Confined Space Ventilator Fan (X-8)
- JB INDUSTRIES O-Ring, Trap-for Intake (PR-315)
- MVP MASTER RAM SERIES 14" Back Draught Damper (14" BACK DAMPER)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- MVP MASTER RAM SERIES 12" Back Draught Damper (12" BACK DAMPER)
- MVP MASTER RAM SERIES 16" BACK DRAUGHT DAMPER (16" BACK DAMPER)
- MVP MASTER RAM SERIES 6" Back Draught Damper (6" BACK DAMPER)
- DAYTON Damper, Backdraft (4HX33)
- DAYTON Damper, Vert/Horiz Mtg, 23 3/4 Sq (2FTV7)
- Mvp Master Ram Series Dampers