Shop All Square Centrifugal In-Line Blowers
Mvp Eco Series
ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz
Mfr # MVP ECO 160LF 115V
Zoro # G803946168
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115
- Hz 50/60
- Width 3.94 in
- Maximum Inlet Temp. 140 degrees F
- Full Load Amps 1.3
Product Information
- Brand Mvp Eco Series
- MFR # MVP ECO 160LF 115V
- Zoro # G803946168
- Country of Origin Germany
- Category Square Centrifugal In-Line Blowers
Dimensions
Width | 3.94 in |
Height | 9.77 in |
Details
Voltage | 115 |
Hz | 50/60 |
Maximum Inlet Temp. | 140 degrees F |
Full Load Amps | 1.3 |
CFM Range | 250 @ 2.0 in Wg |
Blower RPM | 2600 |
Housing Material | Galvanized Steel Housing |
Includes | Capacitor 30 UF 250 VDB |
Description
115 volt/60Hz Centrifugal type single inlet blower featuring the unique External Rotor Motor, with motorized impeller totally enclosed into blower housing (no motor overhang). Unique design allows speed control from 0-100%, even with inexpensive electronic speed control devices. Motor/Impeller: Motor and impeller are manufactured as one integral unit, both statically and dynamically balanced. Ball bearings are permanently lubricated and sealed. Motor is rated for continuous duty providing long service life under maximum load conditions. Motors provided with automatic or manual reset thermal overload protection. Class F insulation is standard for all motors allowing for higher ambient temperatures when required. Forward curved impeller blades are constructed of galvanized steel. Housing Construction: Scroll type housing constructed of galvanized steel, housing assembled with tab and fold technology (no welds) for strength and durability. An inlet ring is formed into side plate. Safety: All motors are constructed of UL approved materials. Operation: Blowers can be mounted in any position. Maintenance: Motor design eliminates need to service. Featuring: Space saving design, High efficiency and performance, External rotor motor, Class F insulated motor, Quite operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV8 (133-2020-01)
- EVERPURE Cartridge, Cg5-10S , 5 Micron (DEV9108-17)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- TEMPCO Precision Tank Heater, 120V (TAT30005)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 230 volt/ 50/60Hz (MVP ECO 140LF 230V)
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D)
- AMERICRAFT MFG Global Industrial„¢ Explosion Proof Blower 1/2 HP, Single Phase, CW, Top Horiz., 345 CFM (HADP8-1/2-S-EX-CWTH)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 15" (GSQ150-D-EC)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 20 In (7H478)
- DAYTON Duct Blower, 20 In (7H467)
- Mvp Eco Series Square Centrifugal In-Line Blowers