Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Wire Marking Flags, 2.5"x 3.5"x 30", Red
Mfr # 15901-79-30
Zoro # G2877400
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mutual Industries
- MFR # 15901-79-30
- Zoro # G2877400
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Details
Item | Wire Marking Flags,2.5"x 3.5"x 30",Red |
Description
Wire Marking Flags,2.5 In.x 3.5 In.x 30 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x 6 ft. L (WP 0046BK)
- BROTHER Label, Black/White, Labels/Roll: 600 (DK1240)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- MUTUAL INDUSTRIES Flagging Tape, Std, Green (12Pk) (16002-38-1875)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 6 inch Height, 6 inch Width (17786-10-6000)
- MUTUAL INDUSTRIES 6" X 100' Harlequin 3Ply (15800-0-6)
- MUTUAL INDUSTRIES Iron Cross Aerial Target 36" (6Pk) (15000-0-36)
- MUTUAL INDUSTRIES 2" X 50Yd Retro-Reflect Ps Red (17786-79-2000)
- ZORO SELECT Detctbl Underground Tape, Orng/Blk, 1000ft (91606)
- Mutual Industries Barrier, Flagging and Underground Tapes