Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
Windsock With Kit 18 in X 96 in
Mfr # 14950-0-0
Zoro # G2877574
product price: $118.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- Material Urethane coated nylon
- Color Orange
- Weight 20 pounds
- Height 30 Inch
- For Use With To react to the slightest wind movement
Product Information
- Brand Mutual Industries
- MFR # 14950-0-0
- Zoro # G2877574
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 30 Inch |
Depth | 96 Inch |
Details
Item | Windsock with Kit,18" x 96" |
Material | Urethane coated nylon |
Color | Orange |
Weight | 20 pounds |
For Use With | To react to the slightest wind movement |
Features | Include a windsock, ties, round aluminum inlet frame, 30" metal pole, and brakcets to mount the pole |
Description
Windsock with Kit,18 In. x 96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X6BYL)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Black, PK6 (91503-6)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, XL (LW1010)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- MUTUAL INDUSTRIES Printed Pennant Banner Flags 60', Yellow (15906-41)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- MUTUAL INDUSTRIES 12X12X24 Vinyl Safety Flags(10Pk) (14994-0-12)
- MUTUAL INDUSTRIES Flagging Tape, Standard, Pink (12c) (16002-75-1875)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- ZORO SELECT Barricade Tape, Orng Glo/Blk, 500ft x 3 In (B3530OG16-200)
- Mutual Industries Barrier, Flagging and Underground Tapes