Shop All Spill Containment Accessories
Mutual Industries
Ultra Ground Cover, 6FtX100Ft
Mfr # 27-21-6-100
Zoro # G2859164
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 72 Inch
- Application To be placed on the ground and act as a weed barrier
- Height 72 Inch
- Width 5 Inch
- Color Black
Product Information
- Brand Mutual Industries
- MFR # 27-21-6-100
- Zoro # G2859164
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 72 Inch |
Height | 72 Inch |
Width | 5 Inch |
Length | 72 Inch |
Details
Application | To be placed on the ground and act as a weed barrier |
Color | Black |
Item | Ultra Ground Cover,6 ft.x100 ft. |
For Use With | Designed to provide a weed barrier |
Material | Ultra ground |
Weight | 30 Pounds |
Features | Let air and water through, thus conserving your soils moisutre and preserving its value |
Description
Ultra Ground Cover,6 ft.x100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, 0.035" D, 23.5" H, 11.5" W (153688)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- TRU-SPEC BDU Trouser, XL, Navy (1577)
- 2W INTERNATIONAL Armband ID Badge Holder, Orange (AMB-OR)
- MUTUAL INDUSTRIES Ultra Ground Cover, 4Ftx100Ft (27-21-4-100)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- ENPAC Coverd Drum Spll Cntnmnt Hut, 64 in. L (4000-YE)
- SPILLTECH Pom Poms, White, Polypropylene, 18" L, 18" W (APMPM-R)
- SPILL MAGIC Removable Broom Head, Silver, 1" L (207TP)
- QUICK DAM Flood Gate Rail Set, 26"L, 27"H, PK2 (QDFGSIDES)
- PIG SpillBlocker Barrier Dike, 4 In (PLR253-NG)
- Mutual Industries Spill Control Supplies