Shop All Landscape Fabric & Fertilizers
Mutual Industries
Relective Elastic P P Suspender
Mfr # 14509-0-6
Zoro # G2874969
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Color YELLOW
- Height 9 Inch
- Length 2 Inch
- Fabric Weight 1.5 Pound
Product Information
- Brand Mutual Industries
- MFR # 14509-0-6
- Zoro # G2874969
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 9 Inch |
Length | 2 Inch |
Width | 5 Inch |
Depth | 2 Inch |
Details
Item | Reflective Elastic Adjustable Suspender |
Material | Cotton |
Color | YELLOW |
Fabric Weight | 1.5 Pound |
For Use With | Safety must for traffic police, firemen, EMT's, Crossing guards, joggers, etc |
Features | 3/4� x 18� adjustable |
Application | Helps be visible at nightime. |
Type | Suspender |
Description
Reflective Elastic Adjustable Suspender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Asm-Lh (638-04003AP)
- MTD Governor Gear/Shaf (951-11956)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P554)
- STRIKER 24 Hour Time Clock, 120 V (ST43036)
- MUTUAL INDUSTRIES Nw35 Cut Rolls 6’ X 300’ Non Woven (35-6-300)
- MUTUAL INDUSTRIES Hardhat 4Pt Ratchet Susp White (3Pk) (M50200-10)
- MUTUAL INDUSTRIES Non-Woven Polypropylene Fabric Geotextil, 108 Inch Height, 12 Inch Width (35-9-300)
- MUTUAL INDUSTRIES Hardhat 4Pt Ratchet Susp Red (3Pk) (M50200-79)
- MUTUAL INDUSTRIES Double Net Straw Blanket 8’ X 112.5’ (17681-2-1125)
- MUTUAL INDUSTRIES Nw35 Cut Rolls 7.5’ X 300’ Non Woven (35-75-300)
- DRAMM Drammatic 5N Organic Fish & Kelp Fertilizer (5-4-2), 5 gal. (1024253)
- Mutual Industries Landscaping Materials