Shop All Pneumatic Tool Parts
Mutual Industries
MI Standard Backer Rod, 4000 Linear Feet, 1/4"
Mfr # 250-0-0
Zoro # G2870069
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A method of filling joints and fissures
- Width 19 inch
- Height 16 Inch
- Color BLACK
- Features Spool Like rod, packed together in a box
Product Information
- Brand Mutual Industries
- MFR # 250-0-0
- Zoro # G2870069
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Width | 19 inch |
Height | 16 Inch |
Size | 1/4 in |
Depth | 19 inch |
Length | 19 Inch |
Details
Item | Mutual Industries,250-0-0 Standard Backe |
For Use With | A method of filling joints and fissures |
Color | BLACK |
Features | Spool Like rod, packed together in a box |
Material | FOAM |
Lockout Application | Help control the amount of sealant/caulking used and create a back stop |
Weight | 6 Pounds |
Description
Mutual Industries,250-0-0 Standard Backe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Pillow Block, 2-Bolt Base, P2B-GTAH-107 (129178 P2B GTAH 107)
- FESTO Pinch Valve VZQA-C-M22U-15-GG-ALPOMN-4 (VZQA-C-M22U-15-GG-ALPOMN-4)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E561)
- SKF SKF-6002ZJEM, Single Row Ball Brgs, 6002ZJEM (6002ZJEM)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 2500 Linear Feet, 1/2" (500-0-0)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 1100 Linear Feet, 3/4" (750-0-0)
- MUTUAL INDUSTRIES Mutual Industries, 1250-0-0, Standard Back, 19 Inch Height, 20 inch Width (1250-0-0)
- MUTUAL INDUSTRIES Matching Thread, White, 6000 yd. Spools, 19 Inch Height, 19 Inch Width (375-0-0)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 420 Linear Feet, 1.50" (1500-0-0)
- WILKERSON Assembly, Relieving Diaphram (RRP-96-986)
- GAST Leaf Vlv Fcst Idex Online Af817 (AF817)
- Mutual Industries Compressor, Air Tank & Pneumatic Tool Parts