Shop All Rubber Boots
Mutual Industries
Black Steel Toe Work Boot, Size 7 (2Pk)
Mfr # M14502-2-7
Zoro # G2857685
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Width 5 inch
- Size 7
- Overall Length 11 inch
- Typical Overboot/Overshoe Application To be worn on feet in a variety of settings.
Product Information
- Brand Mutual Industries
- MFR # M14502-2-7
- Zoro # G2857685
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 inch |
Size | 7 |
Overall Length | 11 inch |
Height | 16 inch |
Depth | 10 inch |
Details
Item | PVC Work Boot Over The Sock,16",Blk |
Color | BLACK |
Typical Overboot/Overshoe Application | To be worn on feet in a variety of settings. |
Features | 100% waterproof and are erogonimically designed for max comfort |
Footwear Construction Type | STEELTOE |
Material | PVC |
For Use With | Designed for red meat processing, poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Weight | 1 Pound |
Description
PVC Work Boot Over The Sock,16 In.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB147028210)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 7.5ftRDang..Belt (CM115-OR-DANGERW-75)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (20GZ29)
- JUSTRITE Red Metal Safety Can, Type ll, 5 Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7250120)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 11 (2Pk) (M14504-2-11)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 7 (14504-2-7)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (M14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- BAFFIN Ins Boots, Size 7, 13" H, Green, Plain, PR (8604-0000-482)
- Mutual Industries Foot Protection