Shop All Concrete Mix
Mutual Industries
Ace Hi-Bond Polymer Cement, 40 lb., Bag, White
Mfr # 7012-0-0
Zoro # G2870364
original price:
$35.89
7% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4 inch
- Container Type Bag
- Container Size 40 lb.
- Material Polymer Cement
Product Information
- Brand Mutual Industries
- MFR # 7012-0-0
- Zoro # G2870364
- Country of Origin United States
- Category Concrete Mix
Dimensions
Height | 4 inch |
Container Size | 40 lb. |
Length | 19 inch |
Details
Item | Ace Hi-Bond Polymer Cement |
Color | White |
Container Type | Bag |
Material | Polymer Cement |
Features | High bonding and self-curing, it will provide high strength patches |
For Use With | designed for use over concrete, plywood and all masonry surfaces. |
Description
Mutual Industries,7012-0-0 Ace Hi-Bond P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Adhesive, 3095 Series, Beige, 1 gal, Pail (3095-1)
- TENON 10 lb. Refractory Mortar (120913)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- TAPE IT Brown PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-BROWN)
- MUTUAL INDUSTRIES Cement Colors Mix, 5 Lbs, Box, LP Black (9002-0-5)
- MUTUAL INDUSTRIES Cement Color Mix, 5 lbs., Box, DC Buff (9001-5-0)
- MUTUAL INDUSTRIES Polymeric Jointing Sand, 50 lb., Bag, Tan (7016-0-0)
- MUTUAL INDUSTRIES 100% Ground Fire Clay, 50 lb. Bag (60070500-0-0)
- MUTUAL INDUSTRIES Cement Colors Mix, 5 Lbs, Box, Lp Red (9005-0-5)
- REFLECTIX 4x50' Expansion Joint (EXPO4050)
- QUIKRETE 18x12 ConcreteForm Tube (692296)
- Mutual Industries Concrete Mix