Shop All Traffic Signs
Mutual Industries
50X50 Traffic Sign Cover
Mfr # 17713-50-50
Zoro # G2872990
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 Inch
- Height 13 Inch
- Color Black
- Material Woven Poly
- Features Top edges are sewn and it attaches to any in seconds with hook and loop strap system
Product Information
- Brand Mutual Industries
- MFR # 17713-50-50
- Zoro # G2872990
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 7 Inch |
Height | 13 Inch |
Depth | 2 Inch |
Length | 2 Inch |
Details
Item | Polypropylene Traffic Safety Sign Cover |
Color | Black |
Material | Woven Poly |
Features | Top edges are sewn and it attaches to any in seconds with hook and loop strap system |
Weight | 1 Pound |
For Use With | To cover a big construction signs over night or during bad weather |
Application | To be used as a form of containment. Acting as a cover |
Description
Polypropylene Traffic Safety Sign Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30FA (W11-2-30FA)
- NMC Caution Men Working Above Sign, C558RB (C558RB)
- NMC Right Arrow Traffic Sign, TM112J (TM112J)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1034-RA_14X10 (U6-1034-RA_14X10)
- LYLE Lift Truck Traffic Caution Reflective Label, 10 in H, 14 in W, , LCU3-0045-RD_14x10 (LCU3-0045-RD_14x10)
- Mutual Industries Signs