Shop All Tarps
Mutual Industries
48 in Tarp, Black, Poly
Mfr # 25-4-300
Zoro # G2864563
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Poly
- Thickness 48 in
- Tarp Finished Width 9 Inch
- Features Convenient planting guide lines places every 12 inches
Product Information
- Brand Mutual Industries
- MFR # 25-4-300
- Zoro # G2864563
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Tarp Finished Width | 9 Inch |
Details
Color | Black |
Tarp Material | Poly |
Thickness | 48 in |
Item | Tarp |
Features | Convenient planting guide lines places every 12 inches |
Lockout Application | To be placed on the ground over soil |
Weight | 40 Pounds |
Description
Ground Cover,125 Weight,300 ft. Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS HYDRATED LIME 5# (978)
- MIDWEST AIR TECHNOLOGIES CLAMP PANL 1-3/8X1-3/8"" (328526C)
- AMES Hoes Planting Warren Hoe (66924)
- AFTERMARKET Block, Oil Filler Cap Fits John Deere 2440 2940 2150 2255 1640 (WN-R80136-PEX)
- MUTUAL INDUSTRIES 12 ft X 300 ft Ground Cover (25-6-300)
- MUTUAL INDUSTRIES 20 ft x 40 ft Heavy Duty Tarp (14964-39-2040)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- MUTUAL INDUSTRIES Driveway Kit / Tire Scrubb Fabric (200-125-54)
- MUTUAL INDUSTRIES MUTUAL INDUSTRIES 14987-0-36 Silt Fence, 1-1/2 x 1-1/2 in Mesh, 100 ft L, Fabric (14987-0-36)
- MUTUAL INDUSTRIES All-Purpose Poly Tarp, 40' X60' (14963-25-4060)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX5)
- Mutual Industries Tarps