Shop All Tarps
Mutual Industries
20 ft x 40 ft Heavy Duty Tarp
Mfr # 14964-39-2040
Zoro # G710840818
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
- Tarp Finished Width 40 ft
Product Information
- Brand Mutual Industries
- MFR # 14964-39-2040
- Zoro # G710840818
- UPC # 764083986544
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 20 ft x 40 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 40 ft |
Details
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
- •Perfect for more demanding applications
- •Durable heat welded seams and hems reinforced with rope
- •Rust Resistant Grommets every 3 ft
- •14 x 14 weave construction
- •Reinforced Hems
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Slime Deluxe Tire Plug Kit For ATVS Wheelbarrows Lawn Mowers (2040-A)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Berry (60-12706)
- HEALTHSMART DMI Relax-a-Bac Lumbar Back Cushion with Insert and Strap, Gray (555-7302-0300)
- HUSQVARNA 20 In X-Force Chainsaw Bar, 3/8 In Pitch .050 In Gauge (599303172)
- MUTUAL INDUSTRIES MUTUAL INDUSTRIES 14987-0-36 Silt Fence, 1-1/2 x 1-1/2 in Mesh, 100 ft L, Fabric (14987-0-36)
- MUTUAL INDUSTRIES 300 ft Length X 50" Width Woven Polypropylene Fabric (901-300-48)
- MUTUAL INDUSTRIES 12-1/2 ft X 360 ft Non Woven Tarp (80-150-300)
- MUTUAL INDUSTRIES 12-1/2 ft X 360 ft Non Woven Tarp (40-125-360)
- MUTUAL INDUSTRIES 15 in X 300 ft Non-Woven Fabric Tarp (60-150-300)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- TARPS NOW 30 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3030)
- Mutual Industries Tarps