Shop All Tarps
Mutual Industries
180 in Tarp, BLACK, Non Woven Geotextile Polypropylene
Mfr # 40-150-300
Zoro # G2871265
product price: $474.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Color BLACK
- Tarp Material Non Woven Geotextile Polypropylene
- Thickness 180 in
- Tarp Finished Width 14 Inch
- Features 105 Tensile strength
Product Information
- Brand Mutual Industries
- MFR # 40-150-300
- Zoro # G2871265
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Tarp Finished Width | 14 Inch |
Details
Color | BLACK |
Tarp Material | Non Woven Geotextile Polypropylene |
Thickness | 180 in |
Item | Tarp |
Features | 105 Tensile strength |
Lockout Application | Placed on the ground as a large on woven fabric |
Weight | 187 Pounds |
Description
NW40 Non Woven Geotextile Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Electric Starter Motor (593934)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- SERENELIFE Foldable and Portable Poker/Casino Game Table with Cushioned Rail, 10 Players (SLPT720)
- TOMCAT Mouse trap, Glueboards, PK2 (32418)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- MUTUAL INDUSTRIES 12-1/2 ft X 360 ft Non Woven Tarp (80-150-300)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 8x10, 4PK (14964-39-0810)
- MUTUAL INDUSTRIES 12-1/2 ft X 360 ft Non Woven Tarp (40-125-360)
- MUTUAL INDUSTRIES All-Purpose Poly Tarp, 40' X60' (14963-25-4060)
- MUTUAL INDUSTRIES 15 in X 300 ft Non-Woven Fabric Tarp (60-150-300)
- TARPS NOW 40 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-4040)
- Mutual Industries Tarps