Shop All Ropes
Mutual Industries
18 X 1000' White 1Lb Braided, 4 Pk
Mfr # 14662-10-1000
Zoro # G2871484
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% filament nylon
- Material Nylon mason Twine
- Color White
- Size 18 X 1090'
- Depth 2.5 in
Product Information
- Brand Mutual Industries
- MFR # 14662-10-1000
- Zoro # G2871484
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 1090' |
Depth | 2.5 in |
Length (In.) | 2.5 in |
Height | 6 in |
Width | 2.5 in |
Details
Features | 100% filament nylon |
Material | Nylon mason Twine |
Item | Nylon Mason Twine,1 lb. Braided,18 x 1 |
Color | White |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1 lb. Braided,18 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Rope, Technra/Vctrn, 5/16 In. dia., 250ft L (AGKPC516250)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH8)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M16, G=32, D1=16, B=16, Steel Electro Zinc-Plated (K0733.1632)
- MUTUAL INDUSTRIES Pink Nylon Mason Twine, 18 X 1000 (14662-175-1000)
- MUTUAL INDUSTRIES 18 X 250' Glo Yellow 1/4Lb Braided (14662-138-250)
- MUTUAL INDUSTRIES 18 X 250' Glo Pink 1/4Lb Braided 6Pk (14662-175-250)
- MUTUAL INDUSTRIES 18 X 250' Green 1/4Lb Braided (14662-39-250)
- MUTUAL INDUSTRIES Twisted Polypropylene Safety Rope, Y/B (14980-0-600)
- MUTUAL INDUSTRIES 1/4" X 1200' Yel/Blk Poly Rope (14980-0-250)
- BOX PARTNERS Box Partners TWT850 8-500 foot- 145 lb. Tensile Strength Polypropylene Tying Twine (TWT850)
- Mutual Industries Ropes