Shop All Rubber Boots
Mutual Industries
16" Pvc Wht Sock Steel Toe Size 10 (2Pk)
Mfr # M14502-2-10
Zoro # G2857563
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Width 5 inch
- Size 10
- Features 100% waterproof and are erogonimically designed for max comfort
- Overall Length 11 inch
Product Information
- Brand Mutual Industries
- MFR # M14502-2-10
- Zoro # G2857563
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 inch |
Size | 10 |
Overall Length | 11 inch |
Height | 16 inch |
Depth | 10 inch |
Details
Item | PVC Work Boot Over The Sock,16",Blk |
Color | BLACK |
Features | 100% waterproof and are erogonimically designed for max comfort |
Typical Overboot/Overshoe Application | To be worn on feet in a variety of settings. |
Footwear Construction Type | STEELTOE |
Material | PVC |
Weight | 1 Pound |
For Use With | Designed for red meat processing, poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Description
PVC Work Boot Over The Sock,16 In.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 7 ft., Black (42X290)
- TRUCK-LITE 3in. Round, Red, Reflector, 1 Screw/Nail/Rivet (98006R)
- RAINBELLA Lightweight Rain Poncho (48150)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1-PK (7123-1-PK)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (M14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 7 (14504-2-7)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- MUCK BOOT CO Men's Mudder Tall Boot (MUD333 M 130)
- Mutual Industries Rubber Boots