Shop All Rubber Boots
Mutual Industries
16" Pvc Wht Sock Steel Toe 7
Mfr # 14504-2-7
Zoro # G2857755
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Width 5 Inch
- Size 7
- Height 16 Inch
- Footwear Construction Type STEELTOE
Product Information
- Brand Mutual Industries
- MFR # 14504-2-7
- Zoro # G2857755
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 Inch |
Size | 7 |
Height | 16 Inch |
Overall Length | 12 INch |
Depth | 12 INch |
Details
Item | PVC Work Boot Over The Sock,16",Wht |
Color | WHITE |
Footwear Construction Type | STEELTOE |
Features | Available in Plain or Steel reinforced toe |
Typical Overboot/Overshoe Application | Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Material | PVC |
For Use With | To be worn over the sock in a variety of different Settings |
Weight | 6 Pounds |
Description
PVC Work Boot Over The Sock,16 In.,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Under-Rack Containment Tray Black 44" L x 23.5" W x 2.75" H (PAK963-BK)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex (EXO-MUG-06-XXL)
- RINGERS GLOVES Mechanics Gloves, 2XS ( 6 ), Black, Mesh Spandex (133-06)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 11 (2Pk) (M14504-2-11)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 10 (14504-2-10)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- HONEYWELL SERVUS Knee Boots, Size 7, 16" H, Black, Plain, PR (18822/7)
- Mutual Industries Rubber Boots