Shop All Tarps
Mutual Industries
12-1/2 ft X 360 ft Non Woven Tarp
Mfr # 80-150-300
Zoro # G2871283
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Finished Size 12.5 in x 360 in
- Tarp Finished Length 12.5 in
- Tarp Finished Width 360 in
Product Information
- Brand Mutual Industries
- MFR # 80-150-300
- Zoro # G2871283
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Finished Size | 12.5 in x 360 in |
Tarp Finished Length | 12.5 in |
Tarp Finished Width | 360 in |
Description
NW80 Non-Woven Geotextile Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Garden Hose, 5/8" x 75, 3/4" - 11 1/2 G (HFZG575YW)
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Gray (2475)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 3 Replacement Pool Filter 4 Pack Compatible PCC80/C-7470/FC-1976 (WP.PNC1976-4P)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 75 (HFZG575YWS-E)
- MUTUAL INDUSTRIES 300 ft Length X 50" Width Woven Polypropylene Fabric (901-300-48)
- MUTUAL INDUSTRIES 12 ft X 300 ft Ground Cover (25-6-300)
- MUTUAL INDUSTRIES All-Purpose Poly Tarp, 40' X60' (14963-25-4060)
- MUTUAL INDUSTRIES 12-1/2 ft X 360 ft Non Woven Tarp (40-125-360)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 8x10, 4PK (14964-39-0810)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- TARPS NOW 12 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1220)
- Mutual Industries Tarps