Shop All Access Doors
Mutual Industries
1 Crawl Space Door 36 In X 24 In
Mfr # 83022-0-0
Zoro # G2871195
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 21 inch
- Door Width 24 Inch
- Material metal
- Features Comes with a Lentel. Can be locked with a pad lock
- Color Black
Product Information
- Brand Mutual Industries
- MFR # 83022-0-0
- Zoro # G2871195
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 21 inch |
Door Width | 24 Inch |
Depth | 37 Inch |
Length | 37 Inch |
Details
Item | Mutual Industries,83022-0-0 Crawl Space |
Material | metal |
Features | Comes with a Lentel. Can be locked with a pad lock |
Color | Black |
Weight | 21 Lbs |
Application | To be used for crawl spaces |
For Use With | used for crawl space access and encapsulations |
Product Type | Door |
Description
Mutual Industries,83022-0-0 Crawl Space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503001)
- PREMIER LOCK Decorative Passage Door Lever Lock Set, Satin Nickel (LEVP06)
- SOUTHCO-ALBANY DIV Beetle Ss/Ss Locking (Iso-F) (S MP-03-110-000)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-38X)
- MUTUAL INDUSTRIES 24"X24" Crawl Space Door (83016-0-0)
- MUTUAL INDUSTRIES Crawl Space Door, 32" X 32" (83020-0-0)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3030)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 8X8 (S300988)
- KARP Plastic Access Door, Handi-Access 12 x 12 (HA1212)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1414)
- TOUGH GUY Access Door, Standard, 18x24In (2VE86)
- Mutual Industries Access Doors