Shop All Flotation Equipment
Mustang Survival
Work Suit, Neoprene (Wrist Closure), L
Mfr # MS2175-2-L-206
Zoro # G4852127
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- Standards USCG - UL1123 - Marine Buoyant Devices 160.064 - Type III
- Fits Chest Size 42 in to 46 in
- Buoyancy 15 1/2 lb
Product Information
- Brand Mustang Survival
- MFR # MS2175-2-L-206
- Zoro # G4852127
- UPC # 062533553521
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | L |
Fits Chest Size | 42 in to 46 in |
Length | 73 in |
Compatible Chest Size - Maximum | 46 in |
Suit Size | L |
Compatible Chest Size - Minimum | 42 in |
Overall Length | 73 in |
Details
Item | Anti-Exposure Work Suit |
Color | Orange |
Standards | USCG - UL1123 - Marine Buoyant Devices 160.064 - Type III |
Buoyancy | 15 1/2 lb |
Closure Type | Front Zipper, Wrist and Ankle Hook and Loop |
Material | Closed Cell Foam, Neoprene |
Pockets | 4 |
Maximum User Weight | 330 lb |
Includes | Inflatable Head Pillow, Insulated Hood in Collar, Reflective Tape |
Product Type | Anti-Exposure Work Suit |
Number of Pockets | 4 |
User Weight - Maximum | 330 lb |
Description
Anti-Exposure Work Suit, Material Closed Cell Foam, Neoprene, Color Orange, Suit Size L, Buoyancy 15 1/2 lb, Compatible Chest Size - Maximum 46 in, Compatible Chest Size - Minimum 42 in, Includes Inflatable Head Pillow, Insulated Hood in Collar, Reflective Tape, Number of Pockets 4, User Weight - Maximum 330 lb, Closure Type Front Zipper, Wrist and Ankle Hook and Loop, Overall Length 73 in, Standards USCG - UL1123 - Marine Buoyant Devices 160.064 - Type III, Product Type Anti-Exposure Work Suit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Nylon Fully Insulated Disconnect - Female - 16-14 - 25-Piece (211418)
- A & I PRODUCTS FILTER, AIR HONDA 17211-899-000 8" x6" x1" (A-B1AF990)
- FAB FOURS 15-18 COLORADO/CANYON PREMIUM REAR BUMPER MATTE BLACK (CC15-W3350-1)
- K-TOOL INTERNATIONAL Roll Pin Assortment, 120 Piece (KTI00093)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- SEACHOICE Type IV USCGA Foam Throw Cushion - Camouflage, 15" x 15" (44910)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- TAYLOR Taylor Vinyl Coated Foam Life Ring, 24" Orange w/White Rope, 6/case (364)
- SEACHOICE Sea-Beast Deck Tube, 1-3 Riders (86931)
- Mustang Survival Flotation Equipment