Shop All Flotation Equipment
Mustang Survival
Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk
Mfr # MSD576-251-XL-101
Zoro # G3001927
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Fluorescent Yellow/Green
- Size Xl
- Fits Chest Size 45 in to 48 in
- Pockets 3
- Closure Type Waterproof Zipper
Product Information
- Brand Mustang Survival
- MFR # MSD576-251-XL-101
- Zoro # G3001927
- UPC # 062533562707
- Country of Origin Canada
- Category Flotation Equipment
Dimensions
Size | Xl |
Fits Chest Size | 45 in to 48 in |
Compatible Chest Size - Minimum | 45 in |
Suit Size | XL |
Compatible Chest Size - Maximum | 48 in |
Details
Description
Water Rescue Dry Suit, Material Gore-Tex, Aramid, Color Black/Fluorescent Yellow/Green, Suit Size XL, Compatible Chest Size - Maximum 48 in, Compatible Chest Size - Minimum 45 in, Number of Pockets 3, Closure Type Waterproof Zipper, Product Type Dry Suit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Cleat-Pull Up 4.5 S/S, #041424-1 (041424-1)
- MONARCH Microfiber Cloths 16 x 16 Red , 12PK (M915100R)
- PLOMBCO 125 oz T style Plasteel clipon weight (PLO10875)
- METRA ELECTRONICS STEERING WHEEL INTERFACE (AXSWC)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- KENT SAFETY Immersion Suit, Uscg Bag, Orange (154200-200-004-13)
- CAL-JUNE Jim-Buoy P20 Swimming Pool & Decorative Life Ring; 20" White (P-20)
- TAYLOR Sur-Moor Shackle Buoy - White With Blue Reflective Striping (46818)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring with Webbing Str (GO-20)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- Mustang Survival Flotation Equipment