Shop All Flotation Equipment
Mustang Survival
Water Rescue Dry Suit, 2XL, Hi Viz Ylw/Blk
Mfr # MSD576-251-XXL-101
Zoro # G3778035
product price: $1,592.99
/ea
Free Shipping & Returns
$1,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Fluorescent Yellow/Green
- Size 2XL
- Fits Chest Size 49 in to 52 in
- Closure Type Waterproof Zipper
- Material Gore-Tex, Aramid
Product Information
- Brand Mustang Survival
- MFR # MSD576-251-XXL-101
- Zoro # G3778035
- UPC # 062533562714
- Country of Origin Canada
- Category Flotation Equipment
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 52 in |
Suit Size | 2XL |
Compatible Chest Size - Maximum | 52 in |
Compatible Chest Size - Minimum | 48 in |
Details
Item | Water Rescue Dry Suit |
Color | Black/Fluorescent Yellow/Green |
Closure Type | Waterproof Zipper |
Material | Gore-Tex, Aramid |
Pockets | 3 |
Product Type | Dry Suit |
Number of Pockets | 3 |
Description
Water Rescue Dry Suit, Material Gore-Tex, Aramid, Color Black/Fluorescent Yellow/Green, Suit Size 2XL, Compatible Chest Size - Maximum 52 in, Compatible Chest Size - Minimum 48 in, Number of Pockets 3, Closure Type Waterproof Zipper, Product Type Dry Suit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Snap In Tire Valve, 1 1/2 In, PK10 (TV-414-10)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (52008)
- FEL-PRO Valley Pan Gasket Set, MS 96010 (MS 96010)
- SEA-DOG T-Handle Latch (221920-1)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-20)
- TAYLOR Tuff End Buoy (61140)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-W)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med Bag, Red (154300-100-020-13)
- Mustang Survival Flotation Equipment