Shop All Life Vests
Mustang Survival
Life Vest, Red/Black, XL
Mfr # MV462602-123-XL-216
Zoro # G4915337
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- USCG Type Type III
- PFD Style Standard Life Jacket
- Buoyancy 15 1/2 lb
- Features Designed for Fishing, and for Personnel Working On or Near The Water, High-Waist Models Help to Reduce Interference with Tools and Duty Belts
- Size Xl
Product Information
- Brand Mustang Survival
- MFR # MV462602-123-XL-216
- Zoro # G4915337
- UPC # 062533056916
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 46 in to 50 in |
Size | Xl |
Length | 26 in |
Chest Size - Minimum | 46 in |
Overall Length | 23 in |
Size - Maximum | XL |
Overall Width | 18 1/2 in |
Chest Size - Maximum | 50 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 23 in, Buoyant Material Foam, Overall Width 18 1/2 in, Standards USCG Approved, Color Red, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum XL, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 50 in, Chest Size - Minimum 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, L/9, PR (890-09)
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- SKULLERZ BY ERGODYNE Type II Safety Helmet with LED Light Class E, White (8976-LED)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-11, 1-Pair - Pkg Qty 12 (117302)
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL (MV462602-123-XXXL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, XL (MJ5246-123-XL-206)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size (MRV050 WR-251-XL/XXL- 216)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Blue (103700-500-004-18)
- Mustang Survival Water Safety