Shop All Life Vests
Mustang Survival
Life Vest, Orange, Cordura, Universal
Mfr # MV8040-2-0-227
Zoro # G5155841
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Metal Buckle
- Fits Chest Size 30 in to 52 in
- Vest Closure Type Buckle
- Standards USCG Approved
- Material Cordura
Product Information
- Brand Mustang Survival
- MFR # MV8040-2-0-227
- Zoro # G5155841
- UPC # 062533788701
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 30 in to 52 in |
Size | Adult Universal |
Chest Size - Minimum | 30 in |
Chest Size - Maximum | 52 in |
Overall Length | 25 in |
Size - Maximum | Universal |
Overall Width | 13 1/4 in |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 25 in, Buoyant Material Foam, Overall Width 13 1/4 in, Standards USCG Approved, Color Orange, Buoyancy 26 lb, Inflation Mechanism Not Applicable, USCG Type Type I, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 52 in, Chest Size - Minimum 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (G-EXMPG-06-XXL)
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- MUSTANG SURVIVAL Life Jacket, Yellow/Green, L/XL (MV1254T3-239-L/XL-216)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, L (MJ5246-123-L-206)
- SEACHOICE Dog Life Vest - Yellow, Md, 20 to 50 lbs. (86330)
- Mustang Survival Water Safety