Shop All Life Vests
Mustang Survival
Life Jacket, Hydrstc Infltr Tchlgy, Hi-Vis
Mfr # MD3183T3-239-0-235
Zoro # G2479242
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USCG Type Type V
- Flotation Material CO2
- Standards USCG Approved
- PFD Style Inflatable Life Jacket
- Features Hydrostatic Inflator Technology
Product Information
- Brand Mustang Survival
- MFR # MD3183T3-239-0-235
- Zoro # G2479242
- UPC # 062533692688
- Country of Origin Multiple
- Category Life Vests
Dimensions
Fits Chest Size | 30 in to 52 in |
Size | Universal |
Overall Length | 22 in |
Chest Size - Maximum | 52 in |
Size - Maximum | Universal |
Chest Size - Minimum | 30 in |
Overall Width | 13 1/2 in |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 22 in, Buoyant Material CO2, Overall Width 13 1/2 in, Standards USCG Approved, Color Black, Yellow, Buoyancy 38 lb, Inflation Mechanism Automatic, USCG Type Type V, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inflatable, Chest Size - Maximum 52 in, Chest Size - Minimum 30 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- BRADY Breaker Lockout, Pk6 (65688)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, L (MJ6214T1-33-L-206)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- ONYX Onyx 122200-505-060-15 MoveVent Dynamic Vest- Aqua, XL / 2XL (122200-505-060-15)
- Mustang Survival Water Safety