Shop All Marine Safety Equipment
Mustang Survival
Inflatable PFD Belt Extender, 12 In
Mfr # MA7637-13-0-101
Zoro # G4109542
original price:
$22.43
15% off
new price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Webbing
- Dimensions 12 in L x 1 1/2 in W
- Color Black
Product Information
- Brand Mustang Survival
- MFR # MA7637-13-0-101
- Zoro # G4109542
- UPC # 062533081963
- Country of Origin Canada
- Category Marine Safety Equipment
Dimensions
Dimensions | 12 in L x 1 1/2 in W |
Details
Item | Inflatable PFD Belt Extender |
Material | Nylon Webbing |
Color | Black |
Description
Inflatable PFD Belt Extender, Nylon Webbing, Black, Dimensions 12 in L x 1 1/2 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 6JC95 / GRAINGER (B1AF0009364)
- DENSO Air / Fuel Ratio Sensor, 234-9022 (234-9022)
- LUCAS OIL 16OZ Engine Treatment (LUC10016)
- DELPHI Suspension Ball Joint, Tc1271 (TC1271)
- MUSTANG SURVIVAL Throw Bag, 75 ft (MRD075-0-0-215)
- MUSTANG SURVIVAL Ring Buoy with Reflective Tape, LDPE, 30 W x 4-1/2 H x 30 in Dia, Orange (MRD030-2-0-311)
- MUSTANG SURVIVAL Ring Buoy Rope Bag, 90 Foot Rope, Multi-Filament Polypropylene Rope, Orange (MRD190-0-0-215)
- TAYLOR MADE Foam Ring Buoy - 30" - Orange w/White Grab Line (383)
- LUNASEA LIGHTING Lunasea Child/Pet Safety Water Activated Strobe Light w/RF Transmitter, Red Case (LLB-63RB-E0-K1)
- SEA-DOG Max Blast Twin Mini Compact Horn (431125-1)
- FIREBOY-XINTEX Deluxe Helm Display w/Membrane Switch, Remote Horn & LEDs f/Eng (DU-SBH-20-R)
- Mustang Survival Marine Safety Equipment