Mustang Survival

Anti-Exposure Work Suit, L, Orange/Black


product price: $831.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange/Black
  • Closure Type Wrist and Ankle Velcro
  • Includes Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood
  • Buoyancy 15 1/2 lb
  • Standards SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V
See all product information

Product Information

Dimensions

Suit Size L

Details

Item Anti-Exposure Suit
Color Orange/Black
Closure Type Wrist and Ankle Velcro
Includes Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood
Buoyancy 15 1/2 lb
Standards SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V
User Weight - Maximum 242 lb
Product Type Anti-Exposure Work Suit
Material Closed Cell Foam, Neoprene
User Weight - Minimum 176 lb
Number of Pockets 3

Description

Anti-Exposure Suit, USCG Performance Level Not Applicable, Material Closed Cell Foam, Neoprene, Color Orange/Black, Suit Size L, Buoyancy 15 1/2 lb, Compatible Chest Size - Maximum Not Applicable, Compatible Chest Size - Minimum Not Applicable, Includes Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood, Number of Pockets 3, User Weight - Maximum 242 lb, Closure Type Wrist and Ankle Velcro, Standards SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.