Shop All Pencils
Musgrave Pencil Co
Mystic Halloween Pencils, PK144
Mfr # 2215
Zoro # G6763182
product price: $44.59
/pk 144, $0.31/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 144 pencils
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Musgrave Pencil Co
- MFR # 2215
- Zoro # G6763182
- UPC # 194629048649
- Country of Origin United States
- Category Pencils
Details
Color | Multi |
Includes | 144 pencils |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Mystic Halloween pencils - A fun colorful Halloween pencil full of pumpkins and stars. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- BROTHER Brother 200471 Magenta Toner Cartridge for TN210 (200471)
- MILWAUKEE TOOL M12 Cable Stapler Kit (2448-21)
- SUNWORKS Paper, Construction, 12" x 18", White, PK50 (9207)
- MUSGRAVE PENCIL CO Everyday Emojis Pencil, PK144 (2557)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- MUSGRAVE PENCIL CO TOT® Big Dipper Jumbo Pencils, With Eraser, 12 Per Pack, PK3 (500T)
- MUSGRAVE PENCIL CO No. 2 Wood Case Hex Pencils, Assorted Colors, PK144 (DHEX99)
- MUSGRAVE PENCIL CO Bee Kind Pencils, PK144, 144PK (2576)
- MUSGRAVE PENCIL CO Super-Duper Heroes Motivational Pencils, PK144, 144PK (2539)
- OREGON Yellow Marking Crayons, PK 12 (295363)
- Musgrave Pencil Co Pencils