Shop All Solenoid Valve Accessories
Murr Elektronik
SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S
Mfr # 26503
Zoro # G300618025
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 to 70 V DC
- Width 8.6 mm
- Length 32 mm
- Height 28 mm
Product Information
- Brand Murr Elektronik
- MFR # 26503
- Zoro # G300618025
- Country of Origin Germany
- Category Solenoid Valve Accessories
Dimensions
Width | 8.6 mm |
Length | 32 mm |
Height | 28 mm |
Details
Voltage | 24 to 70 V DC |
Description
The MURR ELEKTRONIK brand SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S has a voltage range of 24 to 70 V DC, a width of 8.6 mm, a length of 32 mm, and a height of 28 mm.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Standard Coalescing Filter, 3/8" (F553W)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 200 Series, Duplex - Light (3MM205WIDUL)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-2 Cavity (B10-2-8T)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB056-0300)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- SPEEDAIRE Gasket Kit, Manifold, ISO 3 (3FZY7)
- Murr Elektronik Pneumatic Valves