Shop All Input Devices & Accessories
Murr Elektronik
POTENTIAL TERMINAL BLOCK BROWN BLUE
Mfr # 56109
Zoro # G500617866
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage max. 30 V AC/DC
- Connection Type Spring clamp terminals: 0.08 to 2.5 mm² (AWG 28 to 14)
Product Information
- Brand Murr Elektronik
- MFR # 56109
- Zoro # G500617866
- Country of Origin Germany
- Category Input Devices & Accessories
Details
Voltage | max. 30 V AC/DC |
Connection Type | Spring clamp terminals: 0.08 to 2.5 mm² (AWG 28 to 14) |
Description
POTENTIAL TERMINAL BLOCK BROWN BLUE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L37A34-1-0-2W (L37A34-1-0-2W)
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Yuasa NPW45-12 (ML7-1219111965)
- AIPHONE Master Station, 24VDC, CAT-5e (AX-8MV)
- MURR ELEKTRONIK TREE 8TX METALL - UNMANAGED SWITCH - 8 PORTS (58171)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 8 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0810)
- RF IDEAS Pcprox Hid Black Usb Reader (RDR-6081AKU)
- ALLEN BRADLEY Controllogix 16 Pt Input Module Ser A (1756-IF16)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETH)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0410)
- Murr Elektronik Input Devices & Accessories