Shop All Programmable Logic Controllers
Murr Elektronik
MVP12-V, 8XM12, 4POLE, M23 12POL. CON., Connector exit frontside
Mfr # 27765
Zoro # G700691864
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Dimensions 149.2 mm (H) x 50.2 mm (W) x 16.5 mm (D)
- Voltage 24 V DC
Product Information
- Brand Murr Elektronik
- MFR # 27765
- Zoro # G700691864
- Country of Origin Czechia
- Category Programmable Logic Controllers
Dimensions
Dimensions | 149.2 mm (H) x 50.2 mm (W) x 16.5 mm (D) |
Details
Housing Material | Plastic |
Voltage | 24 V DC |
Description
MVP12-V, 8XM12, 4POLE, M23 12POL. CON., Connector exit frontside
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- SOLARTECH POWER Polycrystalline Solar Panel, 20 W, 17.2V DC, 1.17 A, 36 Cells, Open End (SPM020P-A)
- MURR ELEKTRONIK MVP12, 4XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27114)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- Murr Elektronik Programmable Logic Controllers