Shop All Fiber Optic Patch Cables
Murr Elektronik
MVP12, 8XM12, 4POLE, PLUGGABLE CABLE, 5.0m PUR/PVC 8x0, 34+3x0, 75
Mfr # 27022
Zoro # G000448014
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color gray
- Jacket Material - Wire and Cable PUR/PVC
- Standards UL (AWM-Style 20549/1731), CE conform
Product Information
- Brand Murr Elektronik
- MFR # 27022
- Zoro # G000448014
- Country of Origin Czechia
- Category Fiber Optic Patch Cables
Details
Jacket Color | gray |
Jacket Material - Wire and Cable | PUR/PVC |
Standards | UL (AWM-Style 20549/1731), CE conform |
Description
MVP12, 8XM12, 4POLE, PLUGGABLE CABLE, 5.0m PUR/PVC 8x0,34+3x0,76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- EATON WIRING DEVICES 93401 Wallplate, 412 in L, 234 in W, 1 Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- SWE-TECH 3C LC/UPC OS2 Duplex 2.0mm Fiber Optic Patch Cord, OFNR, Singlemode 9/125 (FWTLCLC-01215)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- Murr Elektronik Fiber Optic Patch Cables