Shop All Programmable Logic Controllers
Murr Elektronik
MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep.
Mfr # 27115
Zoro # G600691834
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Voltage 24 V DC
- Dimensions 124.5 mm (H) x 50.2 mm (W) x 17.2 mm (D)
Product Information
- Brand Murr Elektronik
- MFR # 27115
- Zoro # G600691834
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Dimensions | 124.5 mm (H) x 50.2 mm (W) x 17.2 mm (D) |
Details
Housing Material | Plastic |
Voltage | 24 V DC |
Description
MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating, 5 PK (GAB1/2)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK MVP12, 4XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27114)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- SYNTRON Trc Controller Process Controller Parts And Accessory (184504-001)
- Murr Elektronik Programmable Logic Controllers