Shop All Programmable Logic Controllers
Murr Elektronik
MVP12, 4XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep.
Mfr # 27114
Zoro # G400691980
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Dimensions 99.2 mm (H) x 50.2 mm (W) x 17.2 mm (D)
- Voltage 24 V DC
Product Information
- Brand Murr Elektronik
- MFR # 27114
- Zoro # G400691980
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Dimensions | 99.2 mm (H) x 50.2 mm (W) x 17.2 mm (D) |
Details
Housing Material | Plastic |
Voltage | 24 V DC |
Description
MVP12, 4XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- ANDERSON POWER PRODUCTS Gray Housing, 175A, PK10 (122104-010)
- JOHNSON CONTROLS Enc 10A Spdt 24Vac/Dc/120, Vac (RIB2401C)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- SIEMENS Module (6ES7134-4FB01-0AB0)
- Murr Elektronik Programmable Logic Controls (PLC)