Shop All Voice & Data Connectors
Murr Elektronik
MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m
Mfr # 7000-11081-2160300
Zoro # G300457372
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Temp. Range -25 to +85 °C
- Material PBT; Plastic
- Standards CE conform
- Shielded no
Product Information
- Brand Murr Elektronik
- MFR # 7000-11081-2160300
- Zoro # G300457372
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Temp. Range | -25 to +85 °C |
Material | PBT; Plastic |
Standards | CE conform |
Shielded | no |
Jacket Material | PVC |
Wire Gauge | similar to AWG 18 |
Cable Type | 1 (PVC) |
Description
MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD71023/1023EE1HS)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- GARDNER BENDER Wire Connector, Push-In, 8-Port, PK50 (10-PC8)
- QUICKCABLE Four Point Small Bus, 3/8", Red (509711-001)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- MURR ELEKTRONIK M12 MALE D CODED 90° SELF-WIREABLE SCREW-TERM., Shielded 6.8 mm (7000-14581-0000000)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m (7000-13561-9720100)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 15m (7000-12221-2141500)
- PROSKIT Modular Plug, Stranded, 4P4C, Flat Cbl, PK50 (702-059)
- Murr Elektronik Voice & Data Connectors