Shop All Wire Connectors
Murr Elektronik
MSUD VALVE PLUG FORM B 10 MM, PVC 3X0.75 YELLOW, 10m
Mfr # 7000-10001-0161000
Zoro # G700448291
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Max. Voltage 24 V AC/DC ±25%
- Material PBT; PVC
- Standards CE conform
- Ambient Temp. Range -25 to +85 °C
Product Information
- Brand Murr Elektronik
- MFR # 7000-10001-0161000
- Zoro # G700448291
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 18 |
Details
Color | yellow |
Max. Voltage | 24 V AC/DC ±25% |
Material | PBT; PVC |
Standards | CE conform |
Ambient Temp. Range | -25 to +85 °C |
IP Rating | IP67 |
Connection Material | Cu wire, bare |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Description
MSUD VALVE PLUG FORM B 10 MM, PVC 3X0.75 YELLOW, 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- MIDWEST FASTENER 8 WG x 3/8" Uninsulated Ring Terminals 10PK (70091)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M12 MALE FLANGE PLUG A CODED FRONT MOUNT (7231-13521-9720100)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08081-2100500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- Murr Elektronik Wire Connectors & Disconnects