Shop All Voice & Data Connectors
Murr Elektronik
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m
Mfr # 7000-18041-0160500
Zoro # G600459014
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Temp. Range -25 to +85 °C
- Cable Type 1 (PVC)
- Wire Gauge similar to AWG 18
- Material Plastic
Product Information
- Brand Murr Elektronik
- MFR # 7000-18041-0160500
- Zoro # G600459014
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | yellow |
Temp. Range | -25 to +85 °C |
Cable Type | 1 (PVC) |
Wire Gauge | similar to AWG 18 |
Material | Plastic |
Jacket Material | PVC |
Shielded | no |
Standards | CE conform |
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- BAYCO Cord Wrap Orange 150'Cap (K-150)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- MURR ELEKTRONIK SVS ECO VALVE PLUG FORM A 18MM 250V, 3+PE field-wireable M20x1, 5 (7000-29415-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m (7000-18021-6260300)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 1m (7000-13542-9710100)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 1m (7000-44511-7940100)
- Murr Elektronik Voice & Data Connectors