Shop All Voice & Data Connectors
Murr Elektronik
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m
Mfr # 7000-18081-6160300
Zoro # G900457550
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Shielded no
- Wire Gauge similar to AWG 18
- Cable Type 1 (PVC)
- Jacket Material PVC
Product Information
- Brand Murr Elektronik
- MFR # 7000-18081-6160300
- Zoro # G900457550
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | black |
Shielded | no |
Wire Gauge | similar to AWG 18 |
Cable Type | 1 (PVC) |
Jacket Material | PVC |
Temp. Range | -25 to +85 °C |
Standards | CE conform |
Material | PBT; Plastic |
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 2m (7000-08061-2110200)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24V LED+Z-Diode PG9 (7000-29021-0000000)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- MURR ELEKTRONIK M12 adaptor on top of MSUD valve plug form A 18mm (7000-41301-0000000)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+drag chain 20m (7000-12341-6342000)
- GUTOR ASSEMBLY KIT CONNECTOR (UNC1-770-0009)
- Murr Elektronik Voice & Data Connectors