Shop All Voice & Data Connectors
Murr Elektronik
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m
Mfr # 7000-18021-2260500
Zoro # G100458661
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Material PBT; Plastic
- Jacket Material PUR/PVC
- Wire Gauge similar to AWG 18
- Temp. Range -25 to +85 °C
Product Information
- Brand Murr Elektronik
- MFR # 7000-18021-2260500
- Zoro # G100458661
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | gray |
Material | PBT; Plastic |
Jacket Material | PUR/PVC |
Wire Gauge | similar to AWG 18 |
Temp. Range | -25 to +85 °C |
Standards | UL (AWM-Style 20549/1731), CSA; CE conform |
Shielded | no |
Cable Type | 2 (PUR/PVC) |
Description
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FNM-2/10)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-5508)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- MURR ELEKTRONIK SVS ECO LED VALVE PLUG FORM A 18MM LED VDR 24V, 2+PE field-wireable M16x1.5 (7000-29005-0000000)
- MURR ELEKTRONIK M12 gender-changer female/female 8pole x-cod, for ethernet (7000-51521-0000000)
- Murr Elektronik Voice & Data Connectors