Shop All Wire Connectors
Murr Elektronik
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m
Mfr # 7000-18001-2260500
Zoro # G800448139
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Max. Voltage 24 V AC/DC ±25%
- Material PBT; PUR/PVC
- Ambient Temp. Range -25 to +85 °C
- Max. Wire Size similar to AWG 18
Product Information
- Brand Murr Elektronik
- MFR # 7000-18001-2260500
- Zoro # G800448139
- Country of Origin Czechia
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 18 |
Details
Color | gray |
Max. Voltage | 24 V AC/DC ±25% |
Material | PBT; PUR/PVC |
Ambient Temp. Range | -25 to +85 °C |
Connection Material | Cu wire, bare |
IP Rating | IP67 |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Standards | UL (AWM-Style 20549/1731), CSA; CE conform |
Description
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- PASS & SEYMOUR 15A 125V Brn Receptacle (4048CC4)
- MURR ELEKTRONIK M12 MALE FLANGE PLUG A CODED FRONT MOUNT (7231-13521-9720100)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08081-2100500)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- QUICKCABLE Nylon Butt Connector, Straight, 16-14, PK50 (163280-050)
- Murr Elektronik Wire Connectors & Disconnects