Shop All Voice & Data Connectors
Murr Elektronik
MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m
Mfr # 7000-58001-6170500
Zoro # G100457879
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Material PBT; Plastic
- Jacket Material PVC
- Standards CE conform
- Wire Gauge similar to AWG 18
Product Information
- Brand Murr Elektronik
- MFR # 7000-58001-6170500
- Zoro # G100457879
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | black |
Material | PBT; Plastic |
Jacket Material | PVC |
Standards | CE conform |
Wire Gauge | similar to AWG 18 |
Cable Type | 1 (PVC) |
Temp. Range | -25 to +85 °C |
Jacket Color | black |
Shielded | no |
Description
MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- NVENT CADDY Conduit Clip, Spring Steel (812M24SM)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (LC2D18G7)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 1m (7000-13542-9710100)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m (7000-18021-0360750)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24V LED+Z-Diode PG9 (7000-29021-0000000)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17321-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12221-2141000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- Murr Elektronik Voice & Data Connectors