Shop All Power Relays
Murr Elektronik
MPS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 22-28V/20ADC
Mfr # 85057
Zoro # G300533656
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B
- Hz 50 to 60 Hz
- Dimensions 132 mm (H) x 243 mm (W) x 123 mm (D)
Product Information
- Brand Murr Elektronik
- MFR # 85057
- Zoro # G300533656
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 132 mm (H) x 243 mm (W) x 123 mm (D) |
Details
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Hz | 50 to 60 Hz |
Description
MPS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 22-28V/20ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 1m (7000-13542-9710100)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- Murr Elektronik Power Relays