Shop All Control Relays
Murr Elektronik
MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O
Mfr # 6652000
Zoro # G600533592
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable
- Body Depth - Relay 70 mm
- Body Height - Relay 91 mm
- Body Width - Relay 6.2 mm
- Contact material Ag Sn O2
Product Information
- Brand Murr Elektronik
- MFR # 6652000
- Zoro # G600533592
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Depth - Relay | 70 mm |
Body Height - Relay | 91 mm |
Body Width - Relay | 6.2 mm |
Details
Mounting - Relay | DIN-rail mountable |
Contact material | Ag Sn O2 |
Description
MIRO 6,2-1OUTPUT-REL.24VDC-1U-FK, MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 1 C/O contact - 6,2 mm spring clamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (326)
- DISCO Red Nyln Piggyback Terminal 1/4" Tab Female F/I 22-18 Ga. PK15 (3653PK)
- HONEYWELL Toggle Switch (ON)-OFF SPST 10A @ 277V Screw Terminals (1TL1-6)
- TEMPO COMMUNICATIONS Light Source Power Meter Kit (MM DUAL KIT)
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- MURR ELEKTRONIK MIRO 6, 2-1OUTPUT-REL.24V-1S, MIRO 6.2 24V OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 6 A, 1 NO (52015)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- Murr Elektronik Electrical Relays