Shop All Power Relays
Murr Elektronik
Mico Pro Power module, IN: 24 V DC / 40A, 16mm²
Mfr # 9000-41190-0000000
Zoro # G000533734
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 130 mm (H) x 24 mm (W) x 114 mm (D)
- Electrical Connection Bridge system
Product Information
- Brand Murr Elektronik
- MFR # 9000-41190-0000000
- Zoro # G000533734
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 130 mm (H) x 24 mm (W) x 114 mm (D) |
Details
Electrical Connection | Bridge system |
Description
Mico Pro Power module, IN: 24 V DC / 40A, 16mm131
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Red, Rubber (19YE23)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- Murr Elektronik Electrical Relays