Shop All Power Relays
Murr Elektronik
MICO+ 4.6 electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 1-2-4-6 A
Mfr # 9000-41084-0100600
Zoro # G400533655
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection Spring clamp terminals
- Dimensions 90 mm (H) x 70 mm (W) x 80 mm (D)
Product Information
- Brand Murr Elektronik
- MFR # 9000-41084-0100600
- Zoro # G400533655
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 90 mm (H) x 70 mm (W) x 80 mm (D) |
Details
Electrical Connection | Spring clamp terminals |
Description
MICO+ 4.6 electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 1-2-4-6 A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- SIEMENS Push Button Operator, Blue, Metal Bezel (3SU1050-0AB50-0AA0)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- Murr Elektronik Power Relays