Shop All Power Relays
Murr Elektronik
MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC
Mfr # 85087
Zoro # G900533759
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 170 mm (H) x 84 mm (W) x 201 mm (D)
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B
- Hz 50 to 60 Hz
Product Information
- Brand Murr Elektronik
- MFR # 85087
- Zoro # G900533759
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 170 mm (H) x 84 mm (W) x 201 mm (D) |
Details
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Hz | 50 to 60 Hz |
Description
MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 25A, 250V AC, Indicating (TR25RID)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- JR PRODUCTS SPDT ON/OFF/ON SWITCH, POLAR WHITE (13435)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- MURR ELEKTRONIK MTS Single phase safety transformer P: 75VA IN: 115/230VAC OUT: 5VAC with RC circuit (866161)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- Murr Elektronik Power Relays