Shop All Wire Connectors
Murr Elektronik
M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m
Mfr # 7000-08081-0300500
Zoro # G600448186
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Max. Voltage max. 50 V AC/60 V DC
- IP Rating IP65, IP66K, IP67
- Ambient Temp. Range -25 to +85 °C
- Connection Material Au; Copper alloy
Product Information
- Brand Murr Elektronik
- MFR # 7000-08081-0300500
- Zoro # G600448186
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 24 |
Details
Color | yellow |
Max. Voltage | max. 50 V AC/60 V DC |
IP Rating | IP65, IP66K, IP67 |
Ambient Temp. Range | -25 to +85 °C |
Connection Material | Au; Copper alloy |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Material | PUR; PUR |
Standards | DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform |
Description
M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Connector, RCA, Duplex, Light Almond (SFRCGNOW)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- VESTIL Beam Clamp Horizontal Lift Style, 1K lb. (BC-1)
- POTTER Outside Screw And Yoke Valve Supervisory Other Switch (OSYSU-2)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MURR ELEKTRONIK M12 MALE FLANGE PLUG A CODED FRONT MOUNT (7231-13521-9720100)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08081-2100500)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK25 (160285-025)
- Murr Elektronik Wire Connectors & Disconnects