Shop All Voice & Data Connectors
Murr Elektronik
M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m
Mfr # 7000-08061-2110300
Zoro # G700458627
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Jacket Material PVC
- Shielded no
- Wire Gauge similar to AWG 24
- Standards DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Product Information
- Brand Murr Elektronik
- MFR # 7000-08061-2110300
- Zoro # G700458627
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Jacket Material | PVC |
Shielded | no |
Wire Gauge | similar to AWG 24 |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Temp. Range | -25 to +85 °C |
Cable Type | 1 (PVC) |
Mounting Style | inserted, tightened |
Jacket Color | gray |
Material | PUR |
Description
M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-55126-10)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-18021-6360300)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 5m (7000-12421-2340500)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18081-6160300)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- SWE-TECH 3C LC Connector, 62.5/125m OM1, Beige Housing/Boot, Boot 900m/2.0mm/3.0mm - Corning Unicam 95-000-99 (FWT31LC-11195)
- Murr Elektronik Voice & Data Connectors