Shop All Voice & Data Connectors
Murr Elektronik
M12 MALE 90° FIELD-WIREABLE SCREW V4A, 5-pol. 6-8mm max. 0, 75mm²
Mfr # 7004-12881-0000000
Zoro # G000458556
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PA
- Temp. Range -40 to +85 °C
Product Information
- Brand Murr Elektronik
- MFR # 7004-12881-0000000
- Zoro # G000458556
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Material | PA |
Temp. Range | -40 to +85 °C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- MURR ELEKTRONIK ADAPTOR M8 MALE 3 POLE/ M12 FEMALE CONF. 1, 3, 4 (7000-88521-0000000)
- MURR ELEKTRONIK M12 TORQUE WRENCH SET AF 13, Torque: 0, 6 Nm (7000-99102-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 10m (7000-18021-6161000)
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m (7000-18021-6260300)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 3m (7000-46041-8020300)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- Murr Elektronik Voice & Data Connectors