Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0, 15m
Mfr # 7000-40561-0100015
Zoro # G700457781
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Cable Type 1 (PVC)
- Mounting Style inserted, tightened
- Material PUR
- Temp. Range -25 to +85 °C
Product Information
- Brand Murr Elektronik
- MFR # 7000-40561-0100015
- Zoro # G700457781
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Cable Type | 1 (PVC) |
Mounting Style | inserted, tightened |
Material | PUR |
Temp. Range | -25 to +85 °C |
Wire Gauge | similar to AWG 24 |
Standards | DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Shielded | no |
Jacket Material | PVC |
Description
M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0,15m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401SB)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- Murr Elektronik Voice & Data Connectors